Zoro Homepage

Floor Squeegee, Straight Blade, 24" L, Brn

  • Mfr # 716066

  • Zoro # G2155668


product price: $38.15
/ea

Key Features

Squeegee Blade Width
24 in
Squeegee Blade Shape
Straight
Application
Corner, Floor, Table, Wall
Squeegee Handle Included
Without Handle
Squeegee Frame Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
716066
Zoro #
G2155668
UPC #
-
Country of Origin
Denmark

Dimensions

Squeegee Blade Width
24 in
Length
24 in
Blade Width
24 in
Frame Width
3 in

Description

Floor Squeegee, Blade Count 1, Connection Type Threaded, Connection Thread Type European, Blade Width 24 in, Blade Shape Straight, FDA Compliant Yes, Product Type Floor Squeegee, Application Corner, Floor, Table, Wall, Color Coding System Yes, Compatible Manufacturer Part Number 293766, 296266, Features Soft and Flexible Blade, Ultra Hygienic Blade, Frame Material Polypropylene, Frame Width 3 in, Resistance Properties Chemical Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.