Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Floor Squeegee, Straight Blade, 24" L, Gray

  • Mfr # 775488

  • Zoro # G2155896


product price: $31.59
/ea

Key Features

Squeegee Blade Width
24 in
Squeegee Blade Shape
Straight
Application
Floor
Squeegee Handle Included
Without Handle
Squeegee Frame Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
775488
Zoro #
G2155896
UPC #
-
Country of Origin
Denmark

Dimensions

Squeegee Blade Width
24 in
Length
24 in
Blade Width
24 in
Frame Width
3 in

Details

Item
Floor Squeegee
Squeegee Blade Shape
Straight
Application
Floor
Squeegee Handle Included
Without Handle
Squeegee Frame Material
Plastic
Connection Type
Threaded
Squeegee Blade Material
Foam Rubber
Squeegee Application
Floor Squeegee
Features
Removable Cassette for Cleaning or Replacement
Color
Gray
Squeegee Blade Count
Double
Chemical Resistant
Yes
For Use With
293766, 296266
Frame Material
Polypropylene
Blade Material
Cellular Rubber
Blade Count
2
Connection Thread Type
European
Product Type
Floor Squeegee
Blade Shape
Straight
Resistance Properties
Chemical Resistant
Compatible Manufacturer Part Number
293766, 296266, 77745, 77749

Description

Floor Squeegee, Blade Count 2, Connection Type Threaded, Connection Thread Type European, Blade Width 24 in, Blade Shape Straight, FDA Compliant Yes, Product Type Floor Squeegee, Application Floor, Color Coding System Yes, Compatible Manufacturer Part Number 293766, 296266, 77745, 77749, Features Removable Cassette for Cleaning or Replacement, Frame Material Polypropylene, Frame Width 3 in, Resistance Properties Chemical Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.