Zoro Homepage

Food Scraper, SS Blade, 9-5/8" Blade

  • Mfr # 29087

  • Zoro # G415482115


product price: $35.59
/ea

Key Features

Overall Length
9 5/8 in
Color
Orange
Blade Width
9 5/8 in
Handle Material
No Handle
Blade Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29087
Zoro #
G415482115
UPC #
-
Country of Origin
Denmark

Dimensions

Overall Length
9 5/8 in
Blade Width
9 5/8 in
Blade Length
1 1/4 in
Overall Height
4 7/8 in

Details

Item
Food Scraper
Color
Orange
Handle Material
No Handle
Blade Material
Stainless Steel
Features
Solid Stainless-Steel Blade
Maximum Autoclave Temperature
250 Degrees F
Autoclavable
Yes
Handle Included
No
Maximum Temperature
338 Degrees F
Perforation
Solid
Metal Detectable
No
Maximum Dishwasher Temperature
199 Degrees F
Minimum Temperature
-4 Degrees F
Product Type
Food Scraper
NSF Certified
No

Description

Food Scraper, Minimum Temperature -4 Degrees F, Product Type Food Scraper, Autoclavable Yes, Blade Length 1 1/4 in, Blade Material Stainless Steel, Blade Width 9 5/8 in, Handle Included No, Handle Material No Handle, Maximum Autoclave Temperature 250 Degrees F, Maximum Dishwasher Temperature 199 Degrees F, Maximum Temperature 338 Degrees F, Overall Height 4 7/8 in, Overall Length 9 5/8 in, Metal Detectable No, NSF Certified No, FDA Compliant Yes, Perforation Solid, Color Orange

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.