Green 24" Squeegee Head

  • Mfr # 77542

  • Zoro # G0162294


product price:  $33.25
/ea

Key Features

Squeegee Blade Width
24 in
Squeegee Blade Shape
Straight Double
Material
Cellular Rubber
Application
Floor
Squeegee Handle Included
Without Handle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
77542
Zoro #
G0162294
UPC #
-
Country of Origin
Denmark

Dimensions

Squeegee Blade Width
24 in
Length
No Handle
Width
23.62"
Blade Width
24 in
Frame Width
24 in
Frame Depth
5 in

Details

Item
Floor Squeegee
Squeegee Blade Shape
Straight Double
Material
Cellular Rubber
Application
Floor
Squeegee Handle Included
Without Handle
Squeegee Frame Material
Polypropylene
Connection Type
Threaded
Squeegee Blade Material
Foam Rubber
Chemical Resistant
Yes
Color
Green
Color Coding System
Yes
FDA Compliant
Yes
Squeegee Application
Floor Squeegee
Squeegee Blade Count
Double
For Use With
Mfr. No. 29622 or 29372
Includes
Replacement Cassette
Frame Material
Polypropylene
Blade Material
Cellular Rubber
Product Type
Floor Squeegee
Includes Handle
No
Blade Shape
Straight
Standards
Halal and Kosher Compliant, REACH Regulation (EC) 1907/2006
Compatible Manufacturer Part Number
29372, 29622
Connection Thread Type
European
Blade Count
2

Description

Floor Squeegee, Blade Count 2, Includes Handle No, Connection Type Threaded, Connection Thread Type European, Blade Width 24 in, Blade Shape Straight, Handle Color Not Applicable, Handle Material Not Applicable, FDA Compliant No, Product Type Floor Squeegee, Application Floor, Color Green, Color Coding System Yes, Compatible Manufacturer Part Number 29372, 29622, Frame Depth 5 in, Frame Material Polypropylene, Frame Width 24 in, Includes Replacement Cassette

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.