Grip Band for HyGo, Purple
- Mfr # 10038
- Zoro # G322653233
product price:Â
$
22.99
/ea
Key Features
Material
Polypropylene, TPE Rubber
Overall Height
1 7/8 in
Antimicrobial
No
Wire Rope Length
3 1/8 in
Includes
Grip Band
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10038
- Zoro #
- G322653233
- UPC #
- -
- Country of Origin
- Denmark
- Material
- Polypropylene, TPE Rubber
- Antimicrobial
- No
- Includes
- Grip Band
- Compatible Manufacturer Part Number
- 1011x, 1013x
- Color
- Purple
- Product Type
- Grip Band
- Item
- Grip Band for HyGo
- Shell Material
- Polypropylene, TPE Rubber
- Wire Color
- Purple
- Traction Material
- Polypropylene, TPE Rubber
Dimensions
- Overall Height
- 1 7/8 in
- Wire Rope Length
- 3 1/8 in
- Overall Width
- 2 3/4 in
- Overall Length
- 3 1/8 in
- Length
- 3 1/8 in
Description
Grip Band for HyGo, Color Purple, Overall Height 1 7/8 in, Overall Length 3 1/8 in, Product Type Grip Band, Overall Width 2 3/4 in, Material Polypropylene, TPE Rubber, Includes Grip Band, Antimicrobial No, FDA Compliant Yes, Compatible Manufacturer Part Number 1011x, 1013x
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.