Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hand Brush, Yellow Bristle, Soft

  • Mfr # 41986

  • Zoro # G122653105


product price: $11.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41986
Zoro #
G122653105
UPC #
-
Country of Origin
Denmark

Description

Hand Brush, Bristle Firmness Soft, Handle Style Ergonomic, Bristle Material Polybutylene Terephthalate, Handle Material Polypropylene, Brush Length 10 5/8 in, Handle Length 5 7/8 in, Head Width 2 3/4 in, Bristle Color Yellow, Overall Length 10 5/8 in, Chemical Resistant Yes, Bristle Length 1 3/4 in, Brush Type Washing Brush, Features For Cleaning Fragile Surfaces Such as Glass and Perspex, Handle Color Yellow, Head Material Polypropylene, Minimum Temperature -4 Degrees F, Surface Type Dry

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.