Hand Held Dust Pan, Lime
Mfr # 566077
Zoro # G9214254
product price: $15.59
/eaKey Features
Basic Dust Pan Material
Plastic
Overall Dust Pan Width
13 in
Dust Pan Color
Lime
Overall Dust Pan Depth
11 1/2 in
Dust Pan Lid Options
No Lid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
566077
Zoro #
G9214254
UPC #
-
Country of Origin
Denmark
Dimensions
Overall Dust Pan Width
13 in
Overall Dust Pan Depth
11 1/2 in
Handle Length
5 1/2 in
Overall Width
13 in
Dust Pan Handle Length
5 1/2 in
Overall Depth
11 1/2 in
Details
Item
Handheld Dust Pan
Basic Dust Pan Material
Plastic
Dust Pan Color
Lime
Dust Pan Lid Options
No Lid
Material
Polypropylene
Specific Dust Pan Material
Polypropylene
Color
Lime
Features
FDA Compliant
Tool Type
Dust Pan
Description
Hand Held Dust Pan, Tool Type Dust Pan, Material Polypropylene, Handle Length 5 1/2 in, Overall Width 13 in, Overall Depth 11 1/2 in, Features FDA Compliant, Color Coding System Yes, Dust Pan Type Handheld Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.