Zoro Homepage

Hand Held Dust Pan, Orange, Polypropylene

  • Mfr # 56607

  • Zoro # G4394607


product price: $18.19
/ea

Key Features

Basic Dust Pan Material
Plastic
Overall Dust Pan Width
13 in
Dust Pan Color
Orange
Color Coding System
Yes
Overall Dust Pan Depth
11 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56607
Zoro #
G4394607
UPC #
-
Country of Origin
Denmark

Dimensions

Overall Dust Pan Width
13 in
Overall Dust Pan Depth
11 1/2 in
Handle Length
5 1/2 in
Dust Pan Handle Length
5 1/2 in
Overall Width
13 1/4 in
Overall Length
11-1/2"
Overall Depth
11 1/2 in

Details

Item
Handheld Dust Pan
Basic Dust Pan Material
Plastic
Dust Pan Color
Orange
Color Coding System
Yes
Dust Pan Lid Options
No Lid
Color
Orange
Material
Polypropylene
Specific Dust Pan Material
Polypropylene
Features
Color Coded, FDA Compliant
Includes Dust Pan Lid
No
Tool Type
Dust Pan

Description

Handheld Dust Pan, Tool Type Dust Pan, Material Polypropylene, Handle Length 5 1/2 in, Overall Width 13 1/4 in, Overall Depth 11 1/2 in, Color Orange, FDA Compliant Yes, Color Coding System Yes, Dust Pan Type Handheld Standard, Includes Dust Pan Lid No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.