Hand Held Dust Pan, Plastic, Brown, 13" W
Mfr # 566066
Zoro # G2155783
product price: $18.15
/eaKey Features
Basic Dust Pan Material
Plastic
Overall Dust Pan Width
13 in
Dust Pan Color
Brown
Overall Dust Pan Depth
11 1/2 in
Dust Pan Lid Options
No Lid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
566066
Zoro #
G2155783
UPC #
-
Country of Origin
Denmark
Dimensions
Overall Dust Pan Width
13 in
Overall Dust Pan Depth
11 1/2 in
Dust Pan Handle Length
5 1/2 in
Handle Length
5 1/2 in
Overall Width
13 in
Overall Depth
11 1/2 in
Details
Item
Hand Held Dust Pan
Basic Dust Pan Material
Plastic
Dust Pan Color
Brown
Dust Pan Lid Options
No Lid
Specific Dust Pan Material
Polypropylene
Color
Brown
Features
Built-In Hang Hole, Robust Neck Joint, Sharp Edge
Material
Polypropylene
Tool Type
Dust Pan
Description
Hand Held Dust Pan, Tool Type Dust Pan, Material Polypropylene, Handle Length 5 1/2 in, Overall Width 13 in, Overall Depth 11 1/2 in, Features Built-In Hang Hole, Robust Neck Joint, Sharp Edge, Color Coding System Yes, Dust Pan Type Handheld Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.