Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hand Scraper, 5 1/4 in L, 3 3/8 in H, Black

  • Mfr # 69599

  • Zoro # G521890200


product price: $2.29
/ea
Sold in multiples of 4 for $9.16

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69599
Zoro #
G521890200
UPC #
-
Country of Origin
United States

Description

Mini Bench Scraper, Halal/Kosher Halal, Kosher, Product Type Mini Bench Scraper, Autoclavable Yes, Blade Length 5 1/4 in, Blade Material Polypropylene, Blade Width 1/4 in, Features Excellent Solution for your Bench Top Scraping Needs, It has no Seams or Cracks, Handle Included No, Handle Material Not Applicable, Maximum Autoclave Temperature 250 Degrees F, Maximum Dishwasher Temperature 199 Degrees F, Maximum Temperature 212 Degrees F, Overall Height 3 3/8 in, Overall Length 5 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.