Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hand Scraper, 6 1/2 in L, 3 5/8 in H, Green

  • Mfr # 40512

  • Zoro # G321890394


product price: $3.59
/ea
Sold in multiples of 3 for $10.77

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40512
Zoro #
G321890394
UPC #
-
Country of Origin
Denmark

Description

Hand Scraper, Halal/Kosher Halal, Kosher, Minimum Temperature -4 Degrees F, Product Type Hand Scraper, Autoclavable Yes, Blade Length 6 1/2 in, Blade Material Polypropylene, Blade Width 1/8 in, Features Flexible Hand, Three-Sided Scraping Edge, Handle Included No, Handle Material Not Applicable, Maximum Autoclave Temperature 250 Degrees F, Maximum Dishwasher Temperature 199 Degrees F, Maximum Temperature 212 Degrees F, Overall Height 3 5/8 in, Overall Length 6 1/2 in, Metal Detectable No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.