Zoro Homepage

Hand Scraper Item, White, Blade 4" W

  • Mfr # 40125

  • Zoro # G7443780


product price: $14.15
/ea

Key Features

Overall Length
8 5/64 in
Blade Width
4 in
Handle Material
Polypropylene
Blade Material
Nylon
Blade Length
3 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40125
Zoro #
G7443780
UPC #
-
Country of Origin
Denmark

Dimensions

Overall Length
8 5/64 in
Blade Width
4 in
Blade Length
3 3/4 in
Overall Height
1 1/4 in

Details

Item
Hand Scraper
Color
White
Handle Material
Polypropylene
Blade Material
Nylon
Working Temp.
-4 Degrees to 347 Degrees F
Scraper Design
2-Piece
Metal Detectable
No
Standards
FDA Compliant
Tether Capable
Not Tether Capable
Tether Style
Not Tether Capable
Product Type
Hand Scraper
Maximum Temperature
347 Degrees F
Maximum Autoclave Temperature
250 Degrees F
Autoclavable
Yes
NSF Certified
No
Maximum Dishwasher Temperature
199 Degrees F
Perforation
Solid
Handle Included
Yes
Halal/Kosher
Halal, Kosher
Minimum Temperature
-4 Degrees F

Description

With the VIKAN 40125 Hand Scraper, you can remove paint and rust from metal surfaces. This hand scraper has a blade length of 3 3/4 in. and an overall length of 8 5/64 in. It is made of nylon for added durability. The white color allows it to blend into any background, making it easy to find on the job site. The working temperature range is -4 degrees F to 347 degrees F. Designed with a 2-piece construction, this scraper provides flexibility and strength at the same time. If you are looking for a tool that will help you scrape off paint or rust from metal surfaces, look no further than the VIKAN 40125 Hand Scraper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.