Zoro Homepage

Hand Scraper Item, Yellow, Blade 4" W

  • Mfr # 40126

  • Zoro # G7443762


product price: $14.15
/ea

Key Features

Overall Length
8 5/64 in
Blade Width
4 in
Handle Material
Polypropylene
Blade Material
Nylon
Blade Length
3 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40126
Zoro #
G7443762
UPC #
-
Country of Origin
Denmark

Dimensions

Overall Length
8 5/64 in
Blade Width
4 in
Blade Length
3 3/4 in
Overall Height
1 1/4 in

Details

Item
Hand Scraper
Color
Yellow
Handle Material
Polypropylene
Blade Material
Nylon
Scraper Design
2-Piece
Standards
FDA Compliant
Metal Detectable
No
Working Temp.
-4 Degrees to 347 Degrees F
Tether Capable
Not Tether Capable
Tether Style
Not Tether Capable
Product Type
Hand Scraper
Autoclavable
Yes
Handle Included
Yes
Perforation
Solid
NSF Certified
No
Maximum Dishwasher Temperature
199 Degrees F
Maximum Temperature
347 Degrees F
Maximum Autoclave Temperature
250 Degrees F
Minimum Temperature
-4 Degrees F
Halal/Kosher
Halal, Kosher

Description

Hand Scraper, Halal/Kosher Halal, Kosher, Minimum Temperature -4 Degrees F, Product Type Hand Scraper, Autoclavable Yes, Blade Length 8 1/8 in, Blade Material Nylon, Blade Width 3 7/8 in, Handle Included Yes, Handle Material Polypropylene, Maximum Autoclave Temperature 250 Degrees F, Maximum Dishwasher Temperature 199 Degrees F, Maximum Temperature 347 Degrees F, Overall Height 1 1/4 in, Overall Length 8 1/8 in, Metal Detectable No, NSF Certified No, FDA Compliant Yes, Perforation Solid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.