Handheld Dust Pan, Black
Mfr # 56629
Zoro # G7612562
product price: $36.49
/eaKey Features
Basic Dust Pan Material
Plastic
Overall Dust Pan Width
13 in
Dust Pan Color
Black
Overall Dust Pan Depth
8 in
Dust Pan Lid Options
No Lid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
56629
Zoro #
G7612562
UPC #
-
Country of Origin
Denmark
Dimensions
Overall Dust Pan Width
13 in
Overall Dust Pan Depth
8 in
Handle Length
33 in
Dust Pan Handle Length
33 in
Overall Width
7 7/8 in
Overall Depth
8 in
Details
Item
Handheld Dust Pan
Basic Dust Pan Material
Plastic
Dust Pan Color
Black
Dust Pan Lid Options
No Lid
Color
Black
Specific Dust Pan Material
Polypropylene
Material
Polypropylene
Includes Dust Pan Lid
No
Tool Type
Dust Pan
Description
Handheld Dust Pan, Tool Type Dust Pan, Material Polypropylene, Handle Length 33 in, Overall Width 7 7/8 in, Overall Depth 8 in, Color Black, FDA Compliant Yes, Color Coding System Yes, Dust Pan Type Long Handled/Lobby, Includes Dust Pan Lid No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.