Handheld Dust Pan, Red
Mfr # 56624
Zoro # G7612377
product price: $39.79
/eaKey Features
Basic Dust Pan Material
Plastic
Overall Dust Pan Width
13 in
Dust Pan Color
Red
Overall Dust Pan Depth
8 in
Dust Pan Lid Options
No Lid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
56624
Zoro #
G7612377
UPC #
-
Country of Origin
Denmark
Dimensions
Overall Dust Pan Width
13 in
Overall Dust Pan Depth
8 in
Dust Pan Handle Length
33 in
Overall Width
7 7/8 in
Handle Length
33 in
Overall Depth
8 in
Details
Item
Handheld Dust Pan
Basic Dust Pan Material
Plastic
Dust Pan Color
Red
Dust Pan Lid Options
No Lid
Specific Dust Pan Material
Polypropylene
Material
Polypropylene
Color
Red
Tool Type
Dust Pan
Includes Dust Pan Lid
No
Description
Handheld Dust Pan, Tool Type Dust Pan, Material Polypropylene, Handle Length 33 in, Overall Width 7 7/8 in, Overall Depth 8 in, Color Red, FDA Compliant Yes, Color Coding System Yes, Dust Pan Type Long Handled/Lobby, Includes Dust Pan Lid No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.