Handle, Brown, Polypropylene
Mfr # 296266
Zoro # G3037309
product price: $29.99
/eaKey Features
Handle Length
59 in
Handle Color
Brown
Broom Connection Type
European Thread
Features
Color Coding System
Broom Handle Tip Material
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
296266
Zoro #
G3037309
UPC #
-
Country of Origin
Denmark
Dimensions
Handle Length
59 in
Broom Handle Length
59 in
Details
Handle Material
Polypropylene
Handle Color
Brown
Item
Handle
Broom Connection Type
European Thread
Features
Color Coding System
Broom Handle Tip Material
Polypropylene
Color
Brown
Broom Handle Material
Polypropylene
For Use With
Remco/Vikan Squeegees, Brooms, Brushes
Broom Handle Color
Brown
Product Type
Handle
Handle Tip Material
Polypropylene
Tool Type
Broom Handle
Handle Connection Type
Threaded
Description
Handle, Tool Type Broom Handle, Handle Connection Type Threaded, Handle Material Polypropylene, Handle Length 59 in, Handle Color Brown, Handle Tip Material Polypropylene, Color Coding System Yes, Features Long Hygienic Sleeve, Durable, Ergonomic, Product Type Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.