Handle, Polypropylene, Green, 6-1/2 in.
Mfr # 29342
Zoro # G4647422
product price: $9.19
/eaKey Features
Handle Material
Plastic
Length
6 1/2 in
Material
Polypropylene
For Use With
Remco/Vikan Brooms, Brushes, Squeegees, Paddles and Scrapers
Connection Type
Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
29342
Zoro #
G4647422
UPC #
-
Country of Origin
Denmark
Dimensions
Length
6 1/2 in
Dia.
1-1/4"
Overall Length
6 in
Broom Handle Length
6-1/2"
Handle Diameter
1 1/8 in
Details
Item
Handle
Handle Material
Plastic
Material
Polypropylene
For Use With
Remco/Vikan Brooms, Brushes, Squeegees, Paddles and Scrapers
Connection Type
Threaded
Color
Green
Broom Handle Tip Material
Plastic
Broom Connection Type
European Thread
Features
For Use with Any Vikan Product Requiring Small Handle
Standards
(EC) 1935/2004 on Food Contact Materials, FDA Compliant, Halal and Kosher Compliant, REACH Regulation (EC) 1907/2006, UK 2019 No. 704 Compliant
Broom Handle Material
Plastic
Broom Handle Color
Green
Connection Thread Type
European
Product Type
Mini Handle
Compatible Manufacturer Part Number
29103, 29113, 29125, 40103, 40113, 5380633, 71253, 77113
Description
Handle, Connection Type Threaded, Material Polypropylene, Overall Length 6 in, Connection Thread Type European, Handle Diameter 1 1/8 in, Color Green, Color Coding System No, Compatible Grainger Part Number 20JX79, 2RWJ6, 2RWK2, 38Y548, 38Y648, 459V53, Compatible Manufacturer Part Number 29103, 29113, 29125, 40103, 40113, 5380633, 71253, 77113, Features For Use with Any Vikan Product Requiring Small Handle, Product Type Mini Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.