Zoro Homepage

Handle, Polypropylene Grip, Blue, Threaded

  • Mfr # 29313

  • Zoro # G022653175


product price: $11.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29313
Zoro #
G022653175
UPC #
-
Country of Origin
Denmark

Description

Handle, Tool Type Broom Handle, Connection Thread Type European, Handle Connection Type Threaded, Handle Material Aluminum, Handle Length 33 1/8 in, Handle Diameter 7/8 in, Handle Color Blue, Handle Tip Material Polypropylene, Maximum Length 33 in, Minimum Length 33 in, Handle Style Fixed, Color Coding System Yes, Handle Finish Anodized, Grip Style Ribbed, Grip Material Polypropylene, Features Ideal for Cleaning Tubes and Drains with Tube Brushes, Fits any Product in the Vikan Range

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.