Handle, Polypropylene Grip, Red, Threaded
Mfr # 29314
Zoro # G722653154
product price: $11.99
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
29314
Zoro #
G722653154
UPC #
-
Country of Origin
Denmark
Description
Handle, Tool Type Broom Handle, Connection Thread Type European, Handle Connection Type Threaded, Handle Material Aluminum, Handle Length 33 1/8 in, Handle Diameter 7/8 in, Handle Color Red, Handle Tip Material Polypropylene, Maximum Length 33 in, Minimum Length 33 in, Handle Style Fixed, Color Coding System Yes, Handle Finish Anodized, Grip Style Ribbed, Grip Material Polypropylene, Features Ideal for Cleaning Tubes and Drains with Tube Brushes, Fits any Product in the Vikan Range
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.