Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Scrub Brush, White Bristle, Stiff

  • Mfr # 47535

  • Zoro # G122653198


product price: $41.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47535
Zoro #
G122653198
UPC #
-
Country of Origin
Denmark

Description

Scrub Brush, Bristle Firmness Stiff, Handle Style Not Applicable, Bristle Material Polyphenylene Sulfide, Handle Material Polypropylene, Brush Length 5 7/8 in, Handle Length Not Applicable, Head Width 5 7/8 in, Bristle Color White, Overall Length 5 7/8 in, Chemical Resistant Yes, Bristle Length 3/4 in, Brush Type Scrub Brush, Handle Color White, Head Material Polypropylene, Minimum Temperature -4 Degrees F, Surface Type Dry, Temperature Resistant Yes, FDA Compliant Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.