Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10089
Zoro #
G922653152
UPC #
-
Country of Origin
Denmark
Description
Hooks for HyGo, Color Black, Overall Height 2 in, Overall Length 3 1/2 in, Product Type Hook, Overall Width 1 5/8 in, Material Polyamide, Includes (2) Hooks, FDA Compliant Yes, Compatible Manufacturer Part Number 5700x, Package Quantity 2
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.