Zoro Homepage

Hygienic Shovel, 51 5/8 in L, Black

  • Mfr # 56019

  • Zoro # G821890443


product price: $81.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56019
Zoro #
G821890443
UPC #
-
Country of Origin
Denmark

Description

Ergonomic Shovel, Maximum Autoclave Temperature 250 Degrees F, Application Food Waste or Food Ingredients, Extended Length 13 5/8 in, Autoclavable Yes, Product Type Ergonomic Shovel, FDA Compliant Yes, Halal/Kosher Halal, Kosher, Blade Length 14 7/8 in, Blade Material Polypropylene, Blade Type Square Point, Blade Width 13 5/8 in, Features Durable, Handle Material Polypropylene, Handle Style D Handle, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F, Overall Length 51 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.