Shop VIKAN
See all product information
Create Account
L Scrub Brush, , Brush Length: 7 1/2 in
- Mfr # 38904
- Zoro # G4991874
product price:Â
$
17.95
/ea
Key Features
Brush Type
Hand Scrub Brush
Bristle Firmness
Stiff
Brush Length
7 1/2 in
Handle Length
7 1/2 in
Handle Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 38904
- Zoro #
- G4991874
- UPC #
- -
- Country of Origin
- Denmark
- Item
- Scrub Brush
- Brush Type
- Hand Scrub Brush
- Bristle Firmness
- Stiff
- Bristle Color
- Red
- Handle Color
- Red
- Bristle Material
- Polyester
- Handle Material
- Plastic
- Brush Handle Style
- Block
- Color Coding System
- Yes
- Color
- Red
- Chemical Resistant
- Yes
- Acid Resistant
- Yes
- FDA Compliant
- Yes
- Features
- 200mm Length; 60mm Height; 70mm Width; Hard Bristle Stiffness
- Temperature Resistant
- Yes
- Head Shape
- Angled
Dimensions
- Brush Length
- 7 1/2 in
- Handle Length
- 7 1/2 in
- Brush Width
- 2 1/2 in
- Bristle Length
- 1 1/2 in
- Trim Length
- 1 1/2 in
- Overall Length
- 7 1/2 in
- Head Width
- 2 1/2 in
- Wire Rope Length
- 8 in
- Length
- 8 in
Description
Scrub Brush, Bristle Firmness Stiff, Bristle Material Polyester, Handle Material Plastic, Brush Length 7 1/2 in, Handle Length 7 1/2 in, Head Width 2 1/2 in, Bristle Color Red, Overall Length 8 in, Chemical Resistant Yes, Bristle Length 1 1/2 in, Brush Type Hand Scrub Brush, Handle Color Red, Head Shape Angled, Temperature Resistant Yes, FDA Compliant Yes, Acid Resistant Yes, Color Coding System Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.