Zoro Homepage

Paddle Scraper, Flex, 4-1/2 x 6, Poly, Blue

  • Mfr # 70133

  • Zoro # G4817845


product price: $18.89
/ea

Key Features

Color
Blue
Metal Detectable
No
Material
Polypropylene
Type
Flexible
Overall Length
8 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70133
Zoro #
G4817845
UPC #
-
Country of Origin
Denmark

Dimensions

Overall Length
8 3/4 in
Blade Length (In.)
6 in
Overall Length (In.)
9 in
Blade Width (In.)
4 1/2 in
Blade Width
4 1/2 in
Overall Height
1 1/4 in
Blade Length
1 1/4 in

Details

Item
Paddle Scraper
Color
Blue
Metal Detectable
No
Material
Polypropylene
Type
Flexible
Meets/Exceeds
FDA Compliant
Handle Type
Not Included
Working Temp. (Deg. F)
- 4 Degrees to 158 Degrees F
Application
For Food Handling
Design
2-Piece
Blade Material
Polyethylene
Handle Material
Polyethylene
Product Type
Paddle Scraper
Maximum Autoclave Temperature
250 Degrees F
NSF Certified
No
Autoclavable
Yes
Maximum Temperature
158 Degrees F
Minimum Temperature
-4 Degrees F
Handle Included
No
Halal/Kosher
Halal, Kosher
Maximum Dishwasher Temperature
176 Degrees F

Description

Paddle Scraper, Halal/Kosher Halal, Kosher, Minimum Temperature -4 Degrees F, Product Type Paddle Scraper, Autoclavable Yes, Blade Length 1 1/4 in, Blade Material Polyethylene, Blade Width 4 1/2 in, Handle Included No, Handle Material Polyethylene, Maximum Autoclave Temperature 250 Degrees F, Maximum Dishwasher Temperature 176 Degrees F, Maximum Temperature 158 Degrees F, Overall Height 1 1/4 in, Overall Length 8 3/4 in, Metal Detectable No, NSF Certified No, FDA Compliant Yes, Color Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.