Zoro Homepage

Paddle Scraper, Flex, 4-1/2 x 6, Poly, Red

  • Mfr # 70134

  • Zoro # G4817802


product price: $18.85
/ea

Key Features

Metal Detectable
No
Material
polypropylene
Type
Flexible
Meets/Exceeds
FDA Compliant
Overall Length (In.)
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70134
Zoro #
G4817802
UPC #
-
Country of Origin
Denmark

Dimensions

Overall Length (In.)
9 in
Blade Length (In.)
6 in
Blade Width (In.)
4 1/2 in

Details

Item
Paddle Scraper
Color
Red
Metal Detectable
No
Material
polypropylene
Type
Flexible
Meets/Exceeds
FDA Compliant
Application
For Food Handling
Handle Type
Not Included
Working Temp. (Deg. F)
- 4 Degrees to 158 Degrees F
Design
2-piece
Product Type
Paddle Scraper
Maximum Temperature
158 Degrees F
NSF Certified
No
Autoclavable
Yes
Halal/Kosher
Halal, Kosher
Minimum Temperature
-4 Degrees F
Handle Included
No
Maximum Autoclave Temperature
250 Degrees F
Maximum Dishwasher Temperature
176 Degrees F

Description

If you are looking for a flexible paddle scraper, the VIKAN 70134 Paddle Scraper is what you need. This red paddle scraper has a blade width of 4 1/2 in. and an overall length of 9 in. The 6 in. blade is designed to resist corrosion and has an ABS core that resists damage from impact and moisture. Designed with two pieces, this polypropylene hand & bowl scoop can be easily separated for cleaning purposes. The VIKAN 70134 Flexible Paddle Scraper makes your job easier by allowing you to get into tight spaces without having to reposition your tool constantly.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.