Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pail Lid, 3 gal. Bucket Capacity, Color: Brown

  • Mfr # 568766

  • Zoro # G7735014


product price: $13.69
/ea

Key Features

Shape
Round
Diameter
12 1/4 in
Material
Polypropylene
Bucket/Pail Width
12 1/4 in
Bucket/Pail Dia.
12 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
568766
Zoro #
G7735014
UPC #
-
Country of Origin
Denmark

Dimensions

Diameter
12 1/4 in
Bucket/Pail Width
12 1/4 in
Bucket/Pail Dia.
12 1/4 in
Bucket/Pail Length
14 1/2 in

Details

Shape
Round
Color
Brown
Material
Polypropylene
Item
Pail Lid
Bucket Capacity
3 gal
Standards
FDA Compliant

Description

Pail Lid, Color Brown, Color Coding System Yes, Shape Round, Standards FDA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.