Zoro Homepage

Pail Lid, Pink, Polypropylene

  • Mfr # 56891

  • Zoro # G2281870


product price: $6.49
/ea
Sold in multiples of 2 for $12.98

Key Features

Bucket/Pail Width
9 3/4 in
Bucket/Pail Length
11 21/64 in
Color Coding System
Yes
Material
Polypropylene
Standards
FDA Compliant, Halal and Kosher Compliant, REACH Regulation (EC) 1907/2006, UK 2019 No. 704 Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56891
Zoro #
G2281870
UPC #
-
Country of Origin
Denmark

Dimensions

Bucket/Pail Width
9 3/4 in
Bucket/Pail Length
11 21/64 in
Diameter
10 in
Overall Length
12 in
Overall Width
10 in

Details

Color
Pink
Item
Pail Lid
Color Coding System
Yes
Material
Polypropylene
Standards
FDA Compliant, Halal and Kosher Compliant, REACH Regulation (EC) 1907/2006, UK 2019 No. 704 Compliant
Product Type
Bucket Lid
Compatible Manufacturer Part Number
16200, 56863, 56873, 56883, 56923, 56933

Description

Pail Lid, Color Pink, Material Polypropylene, Diameter 10 in, Overall Length 12 in, Overall Width 10 in, Color Coding System Yes, Compatible Grainger Part Number 2RVY4, 2RVZ1, 31CF45, 48TP26, 48TP31, Compatible Manufacturer Part Number 16200, 56863, 56873, 56883, 56923, 56933, Product Type Bucket Lid, Standards FDA Compliant, Halal and Kosher Compliant, REACH Regulation (EC) 1907/2006, UK 2019 No. 704 Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.