Pail Lid, White, Polypropylene
Mfr # 56895
Zoro # G0318836
product price: $7.39
/eaKey Features
Bucket/Pail Width
9 3/4 in
Bucket/Pail Length
11 21/64 in
Color Coding System
Yes
Standards
FDA Compliant, Halal and Kosher Compliant, REACH Regulation (EC) 1907/2006, UK 2019 No. 704 Compliant
Material
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
56895
Zoro #
G0318836
UPC #
-
Country of Origin
Denmark
Dimensions
Bucket/Pail Width
9 3/4 in
Bucket/Pail Length
11 21/64 in
Overall Width
10 in
Overall Length
12 in
Diameter
10 in
Details
Color
White
Item
Pail Lid
Color Coding System
Yes
Standards
FDA Compliant, Halal and Kosher Compliant, REACH Regulation (EC) 1907/2006, UK 2019 No. 704 Compliant
Material
Polypropylene
Product Type
Bucket Lid
Compatible Manufacturer Part Number
16200, 56863, 56873, 56883, 56923, 56933
Description
Pail Lid, Color White, Material Polypropylene, Diameter 10 in, Overall Length 12 in, Overall Width 10 in, Color Coding System Yes, Compatible Grainger Part Number 2RVY4, 2RVZ1, 31CF45, 48TP26, 48TP31, Compatible Manufacturer Part Number 16200, 56863, 56873, 56883, 56923, 56933, Product Type Bucket Lid, Standards FDA Compliant, Halal and Kosher Compliant, REACH Regulation (EC) 1907/2006, UK 2019 No. 704 Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.