Zoro Homepage

Replacement Squeegee Blade, 10"L, Rubber

  • Mfr # 77312

  • Zoro # G1966268


product price: $10.15
/ea

Key Features

Squeegee Blade Shape
Straight Double
Chemical Resistant
Yes
Color Coding System
Yes
Application
Replacement Squeegee Blade
Squeegee Blade Width
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77312
Zoro #
G1966268
UPC #
-
Country of Origin
Denmark

Dimensions

Squeegee Blade Width
10 in
Blade Width
10 in

Details

Item
Replacement Squeegee Blade
Color
Green
Squeegee Blade Shape
Straight Double
Chemical Resistant
Yes
Color Coding System
Yes
Application
Replacement Squeegee Blade
Squeegee Blade Material
Rubber
FDA Compliant
Yes
Resistance Properties
Chemical Resistant
Product Type
Squeegee Refill
Compatible Manufacturer Part Number
77112
Blade Shape
Straight
Blade Material
Polypropylene/TPE Rubber
Standards
FDA Compliant, Halal and Kosher Compliant, REACH Regulation (EC) 1907/2006, UK 2019 No. 704 Compliant

Description

Replacement Squeegee Blade, Product Type Squeegee Refill, Blade Material Polypropylene/TPE Rubber, Blade Shape Straight, Blade Width 10 in, Color Green, FDA Compliant Yes, Compatible Grainger Part Number 38Y647, Compatible Manufacturer Part Number 77112, Color Coding System Yes, Resistance Properties Chemical Resistant, Standards FDA Compliant, Halal and Kosher Compliant, REACH Regulation (EC) 1907/2006, UK 2019 No. 704 Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.