Zoro Homepage

Round Pail Lid, 12 1/4 in Dia, Pink, Polypropylene

  • Mfr # 56871

  • Zoro # G6059532


product price: $15.15
/ea

Key Features

Bucket/Pail Width
12 1/4 in
Bucket/Pail Dia.
12 1/4 in
Bucket/Pail Length
14 1/2 in
Material
Polypropylene
For Use With
Mfr. No. 56861
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56871
Zoro #
G6059532
UPC #
-
Country of Origin
Denmark

Dimensions

Bucket/Pail Width
12 1/4 in
Bucket/Pail Dia.
12 1/4 in
Bucket/Pail Length
14 1/2 in
Diameter
12 in
Overall Width
12 in
Overall Length
14 in

Details

Color
Pink
Item
Pail Lid
Material
Polypropylene
For Use With
Mfr. No. 56861
Features
Fda Compliant
Shape
Round
Metal Detectable
No
Anti-Spill
Yes
Standards
FDA Compliant, Halal and Kosher Compliant, REACH Regulation (EC) 1907/2006, UK 2019 No. 704 Compliant
Product Type
Bucket Lid
Compatible Manufacturer Part Number
16200, 56863, 56883, 56893, 56923, 56933

Description

Pail Lid, Color Pink, Material Polypropylene, Diameter 12 in, Overall Length 14 in, Overall Width 12 in, Color Coding System Yes, Compatible Grainger Part Number 2RVY4, 31CF45, 31CF54, 48TP26, 48TP31, Compatible Manufacturer Part Number 16200, 56863, 56883, 56893, 56923, 56933, Product Type Bucket Lid, Shape Round, Standards FDA Compliant, Halal and Kosher Compliant, REACH Regulation (EC) 1907/2006, UK 2019 No. 704 Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.