Round Pail Lid, 14 39/64 in Dia, White, Polypropylene
Mfr # 56935
Zoro # G3880935
product price: $25.49
/eaKey Features
Bucket/Pail Width
14 39/64 in
Bucket/Pail Dia.
14 39/64 in
Bucket/Pail Length
17 in
For Use With
Mfr. No. 56925
Features
Fda Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
56935
Zoro #
G3880935
UPC #
-
Country of Origin
Denmark
Dimensions
Bucket/Pail Width
14 39/64 in
Bucket/Pail Dia.
14 39/64 in
Bucket/Pail Length
17 in
Overall Width
15 in
Overall Length
17 in
Diameter
15 in
Details
Color
White
Item
Pail Lid
For Use With
Mfr. No. 56925
Features
Fda Compliant
Metal Detectable
No
Shape
Round
Color Coding System
Yes
Anti-Spill
Yes
Material
Polypropylene
Standards
FDA Compliant, Halal and Kosher Compliant, REACH Regulation (EC) 1907/2006, UK 2019 No. 704 Compliant
Product Type
Bucket Lid
Compatible Manufacturer Part Number
56863, 56873, 56883, 56893
Description
Pail Lid, Color White, Material Polypropylene, Diameter 15 in, Overall Length 17 in, Overall Width 15 in, Color Coding System Yes, Compatible Grainger Part Number 2RVY4, 2RVZ1, 31CF45, 31CF54, 48TP26, 48TP31, Compatible Manufacturer Part Number 56863, 56873, 56883, 56893, Product Type Bucket Lid, Shape Round, Standards FDA Compliant, Halal and Kosher Compliant, REACH Regulation (EC) 1907/2006, UK 2019 No. 704 Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.