Zoro Homepage

Round Pail Lid, Green, Polypropylene

  • Mfr # 56932

  • Zoro # G3880969


product price: $24.79
/ea

Key Features

Diameter
15 in
Color
Green
Material
Polypropylene
Shape
Round
Standards
FDA Compliant, Halal and Kosher Compliant, REACH Regulation (EC) 1907/2006, UK 2019 No. 704 Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56932
Zoro #
G3880969
UPC #
-
Country of Origin
Denmark

Dimensions

Diameter
15 in
Bucket/Pail Dia.
14 39/64 in
Bucket/Pail Width
14 39/64 in
Bucket/Pail Length
17 in
Overall Length
17 in
Overall Width
15 in

Details

Item
Pail Lid
Color
Green
Material
Polypropylene
Shape
Round
Standards
FDA Compliant, Halal and Kosher Compliant, REACH Regulation (EC) 1907/2006, UK 2019 No. 704 Compliant
Anti-Spill
Yes
Capacity
5 gal.
Bucket Capacity
5 gal
Metal Detectable
No
Color Coding System
Yes
Features
Fda Compliant
For Use With
Mfr. No. 56922
Product Type
Bucket Lid
Compatible Manufacturer Part Number
56863, 56873, 56883, 56893

Description

Pail Lid, Color Green, Material Polypropylene, Diameter 15 in, Overall Length 17 in, Overall Width 15 in, Color Coding System Yes, Compatible Grainger Part Number 2RVY4, 2RVZ1, 31CF45, 31CF54, 48TP26, 48TP31, Compatible Manufacturer Part Number 56863, 56873, 56883, 56893, Product Type Bucket Lid, Shape Round, Standards FDA Compliant, Halal and Kosher Compliant, REACH Regulation (EC) 1907/2006, UK 2019 No. 704 Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.