Zoro Homepage

Rubber Band, Gray, 1 3/16" L, PK5

  • Mfr # 980188

  • Zoro # G4550355


product price: $10.15
/pk 5, $2.03/ea

Key Features

Material
Silicone Rubber
Color
Gray
Length
1 3/16 in
Width
13/32 in
Size
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
980188
Zoro #
G4550355
UPC #
-
Country of Origin
China

Dimensions

Length
1 3/16 in
Width
13/32 in
Size
1 in
Overall Width
7/16 in
Overall Length
1 1/4 in

Details

Item
Rubber Band
Material
Silicone Rubber
Color
Gray
Features
Color Coding System

Description

Rubber Band, Size 1 in, Length 1 3/16 in, Width 13/32 in, Material Silicone Rubber, Color Gray, Features Color Coding System, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.