Rubber Band, Size 1-1/2", Pink, PK5
Mfr # 98021
Zoro # G7772059
product price: $17.79
/pk 5, $3.56/eaKey Features
Material
Silicone Rubber
Color
Pink
Length
5 1/2 in
Width
13/32 in
Size
1-1/2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
98021
Zoro #
G7772059
UPC #
-
Country of Origin
China
Dimensions
Length
5 1/2 in
Width
13/32 in
Size
1-1/2 in
Overall Length
5 1/2 in
Overall Width
7/16 in
Details
Item
Rubber Band
Material
Silicone Rubber
Color
Pink
Features
Color Coding System
Description
Rubber Band, Size 1-1/2 in, Length 5 1/2 in, Width 13/32 in, Material Silicone Rubber, Color Pink, Features Color Coding System, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.