Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rubber Band, Size 1-1/2", Purple, PK5

  • Mfr # 98028

  • Zoro # G7772208


product price: $15.79
/pk 5, $3.16/ea

Key Features

Material
Silicone Rubber
Color
Purple
Length
5 1/2 in
Width
13/32 in
Size
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98028
Zoro #
G7772208
UPC #
-
Country of Origin
China

Dimensions

Length
5 1/2 in
Width
13/32 in
Size
1-1/2 in
Overall Length
5 1/2 in
Overall Width
7/16 in

Details

Item
Rubber Band
Material
Silicone Rubber
Color
Purple
Features
Color Coding System

Description

Rubber Band, Size 1-1/2 in, Length 5 1/2 in, Width 13/32 in, Material Silicone Rubber, Color Purple, Features Color Coding System, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.