Rubber Bands for Wall Brackets, Black
Mfr # 10029
Zoro # G722653147
product price: $14.35
/pk 3, $4.78/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10029
Zoro #
G722653147
UPC #
-
Country of Origin
Denmark
Description
Rubber Bands for Wall Brackets, Color Black, For Product Type Janitorial Tools, Overall Length 4 3/4 in, Overall Width 3 7/8 in, Overall Height 7/8 in, Overall Depth 4 3/4 in, Holds Not Applicable, Antimicrobial No, FDA Compliant Yes, Material TPE Rubber, Mounting Location Wall, Weight Capacity Not Applicable, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.