Scraper, SS, Blade 4" W, Blade 3-3/4" L
Mfr # 40116
Zoro # G4878139
product price: $22.19
/eaKey Features
Handle Material
Polypropylene
Overall Length
8 5/64 in
Blade Material
Stainless steel
Working Temp.
-4 Degrees to 392 Degrees F
Tether Capable
Not Tether Capable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
40116
Zoro #
G4878139
UPC #
-
Country of Origin
Denmark
Dimensions
Overall Length
8 5/64 in
Blade Width
4 in
Blade Length
3 3/4 in
Details
Handle Material
Polypropylene
Blade Material
Stainless steel
Working Temp.
-4 Degrees to 392 Degrees F
Tether Capable
Not Tether Capable
Features
Threaded Grip
Metal Detectable
No
Item
Hand Scraper
Standards
FDA compliant
Color
Yellow
Scraper Design
2-Piece
Tether Style
Not Tether Capable
Product Type
Hand Scraper
Autoclavable
Yes
Halal/Kosher
Halal, Kosher
Maximum Autoclave Temperature
250 Degrees F
NSF Certified
Yes
Perforation
Solid
Maximum Dishwasher Temperature
199 Degrees F
Maximum Temperature
392 Degrees F
Minimum Temperature
-4 Degrees F
Handle Included
Yes
Description
Hand Scraper, Halal/Kosher Halal, Kosher, Minimum Temperature -4 Degrees F, Product Type Hand Scraper, Autoclavable Yes, Blade Length 205 mm, Blade Material Stainless Steel, Blade Width 3 7/8 in, Handle Included Yes, Handle Material Polypropylene, Maximum Autoclave Temperature 250 Degrees F, Maximum Dishwasher Temperature 199 Degrees F, Maximum Temperature 392 Degrees F, Overall Height 1 1/4 in, Overall Length 8 1/8 in, Metal Detectable No, NSF Certified Yes, FDA Compliant Yes, Perforation Solid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.