
Scrub Brush Head, Polyester, Stiff, White
Mfr # 70305
Zoro # G915508605
product price: $120.99
/ea
Free Shipping & Returns
Key Features
Bristle Firmness
Stiff
Brush Length
7 1/2 in
Bristle Material
Polyester
Bristle Length
1 1/2 in
Tool Type
Scrub Brush Head
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
70305
Zoro #
G915508605
UPC #
-
Country of Origin
Denmark
Dimensions
Brush Length
7 1/2 in
Bristle Length
1 1/2 in
Head Width
6 11/16 in
Details
Bristle Firmness
Stiff
Bristle Color
White
Bristle Material
Polyester
Item
Tank Brush Head
Tool Type
Scrub Brush Head
Temperature Resistant
Yes
Sweep Face
6 3/4 in
Connection Thread Type
European
Chemical Resistant
Yes
Handle Connection Type
Threaded
Description
Tank Brush Head, Tool Type Scrub Brush Head, Bristle Material Polyester, Brush Length 7 1/2 in, Bristle Firmness Stiff, Bristle Color White, Sweep Face 6 3/4 in, Chemical Resistant Yes, Temperature Resistant Yes, FDA Compliant Yes, Acid Resistant Yes, Color Coding System Yes, Bristle Length 1 1/2 in, Connection Thread Type European, Handle Connection Type Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.