
Scrub Brush Head, Polyester, Stiff, Yellow
Mfr # 70306
Zoro # G915508629
product price: $120.99
/ea
Free Shipping & Returns
Key Features
Bristle Firmness
Stiff
Brush Length
7 1/2 in
Bristle Material
Polyester
Bristle Length
1 1/2 in
Tool Type
Scrub Brush Head
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
70306
Zoro #
G915508629
UPC #
-
Country of Origin
Denmark
Dimensions
Brush Length
7 1/2 in
Bristle Length
1 1/2 in
Head Width
6 11/16 in
Details
Bristle Firmness
Stiff
Bristle Color
Yellow
Bristle Material
Polyester
Item
Tank Brush Head
Tool Type
Scrub Brush Head
Handle Connection Type
Threaded
Chemical Resistant
Yes
Connection Thread Type
European
Temperature Resistant
Yes
Sweep Face
6 3/4 in
Description
Tank Brush Head, Tool Type Scrub Brush Head, Bristle Material Polyester, Brush Length 7 1/2 in, Bristle Firmness Stiff, Bristle Color Yellow, Sweep Face 6 3/4 in, Chemical Resistant Yes, Temperature Resistant Yes, FDA Compliant Yes, Acid Resistant Yes, Color Coding System Yes, Bristle Length 1 1/2 in, Connection Thread Type European, Handle Connection Type Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.