Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Small Hand Scoop, Pink, 11-39/64" L

  • Mfr # 56811

  • Zoro # G5413740


product price: $12.75
/ea

Key Features

Color
Pink
Metal Detectable
No
Material
Polypropylene
Type
Non-sparking, Chemical Resistant
Overall Length
11 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56811
Zoro #
G5413740
UPC #
-
Country of Origin
Denmark

Dimensions

Overall Length
11 5/8 in
Overall Height
3 3/4 in
Handle Length
5 1/2 in
Overall Width
6 1/8 in

Details

Item
Scoop
Color
Pink
Metal Detectable
No
Material
Polypropylene
Type
Non-sparking, Chemical Resistant
Features
Pour Spouts On Either Side
Meets/Exceeds
FDA Compliant
Design
1 Piece
Capacity
34 fl oz
Working Temp.
-4 Degrees to 212 Degrees F
NSF Certified
No
Minimum Temperature
-4 Degrees F
Handle Reinforcement
Non-Reinforced
Halal/Kosher
Halal, Kosher
Maximum Autoclave Temperature
250 Degrees F
Maximum Temperature
212 Degrees F
Autoclavable
Yes

Description

Scoop, Capacity 34 fl oz, Meets/Exceeds FDA Compliant, Handle Length 5 1/2 in, Features Pour Spouts On Either Side, Halal/Kosher Halal, Kosher, Maximum Autoclave Temperature 250 Degrees F, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F, Autoclavable Yes, Product Type Bowl Scoop, Design 1 Piece, Material Polypropylene, Overall Height 3 3/4 in, Overall Length 11 5/8 in, Overall Width 6 1/8 in, Metal Detectable No, NSF Certified No, FDA Compliant Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.