Zoro Homepage

Squeegee Head, White, 24"L

  • Mfr # 77645

  • Zoro # G5715017


product price: $54.15
/ea

Key Features

Connection Type
Threaded
Color
White
For Use With
29355, 29365, 29375, 29385
Color Coding System
Yes
Squeegee Blade Shape
Straight Double
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77645
Zoro #
G5715017
UPC #
-
Country of Origin
Denmark

Dimensions

Length
No Handle
Squeegee Blade Width
24 in
Blade Width
24 in
Frame Width
24 in
Frame Depth
3 in

Details

Item
Squeegee Head
Connection Type
Threaded
Color
White
For Use With
29355, 29365, 29375, 29385
Color Coding System
Yes
Squeegee Blade Shape
Straight Double
Squeegee Handle Included
Without Handle
Squeegee Blade Material
Foam Rubber
Squeegee Application
Floor Squeegee
Squeegee Frame Material
Plastic
Application
Floor
Includes
Replacement Cassette
Frame Material
Polypropylene
Compatible Manufacturer Part Number
29355, 29365, 29375, 29385
Standards
FDA Compliant, Halal and Kosher Compliant, REACH Regulation (EC) 1907/2006
Blade Count
2
Product Type
Floor Squeegee
Resistance Properties
Chemical Resistant
Blade Shape
Straight
Connection Thread Type
European
Includes Handle
No
Blade Material
Cellular Rubber

Description

Floor Squeegee, Blade Count 2, Includes Handle No, Connection Type Threaded, Connection Thread Type European, Blade Width 24 in, Blade Shape Straight, Handle Color Not Applicable, Handle Material Not Applicable, FDA Compliant Yes, Product Type Floor Squeegee, Application Floor, Color White, Color Coding System Yes, Compatible Manufacturer Part Number 29355, 29365, 29375, 29385, Frame Depth 3 in, Frame Material Polypropylene, Frame Width 24 in, Includes Replacement Cassette

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.