
Stainless Steel Wall Bracket, 1 Hook
Mfr # 0616
Zoro # G916484502
product price: $26.59
/eaKey Features
For Product Type
Poles or Handles, Brushes, Canisters/Buckets
Overall Length
2 5/8 in
Holds
(1) Handle/Pole
Material
Stainless Steel
Product Type
Wall Bracket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0616
Zoro #
G916484502
UPC #
-
Country of Origin
China
Dimensions
Overall Length
2 5/8 in
Overall Depth
1 7/8 in
Overall Width
2 5/8 in
Overall Height
2 1/4 in
Details
For Product Type
Poles or Handles, Brushes, Canisters/Buckets
Holds
(1) Handle/Pole
Material
Stainless Steel
Product Type
Wall Bracket
Item
Wall Bracket
Color
Silver
Antimicrobial
No
Number of Mounting Holes
1
Includes Mounting Hardware
No
For Use With
Supports Any Vikan Product
Features
Special Mount to Ensure Easy Cleaning Between the Bracket and Wall, Complies with Halal and Kosher
Description
Wall Bracket, Color Silver, For Product Type Poles or Handles, Brushes, Canisters/Buckets, For Handle Diameter Not Applicable, Overall Length 2 5/8 in, Overall Width 2 5/8 in, Overall Height 2 1/4 in, Overall Depth 1 7/8 in, For Use With Supports Any Vikan Product, Holds (1) Handle/Pole, Number of Mounting Holes 1, Antimicrobial No, FDA Compliant No, Features Special Mount to Ensure Easy Cleaning Between the Bracket and Wall, Complies with Halal and Kosher, Includes Mounting Hardware No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.