Zoro Homepage

Stainless Steel Wall Bracket, 4 Hooks

  • Mfr # 0617

  • Zoro # G216484509


product price: $61.89
/ea

Key Features

Antimicrobial
No
Overall Width
2 5/8 in
Product Type
Wall Bracket
Overall Height
2 1/4 in
Holds
(4) Handles/Poles
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0617
Zoro #
G216484509
UPC #
-
Country of Origin
China

Dimensions

Overall Width
2 5/8 in
Overall Height
2 1/4 in
Overall Length
12 in
Overall Depth
12 in

Details

Antimicrobial
No
Product Type
Wall Bracket
Holds
(4) Handles/Poles
Color
Silver
Number of Mounting Holes
2
For Use With
Supports Any Vikan Product
For Product Type
Poles or Handles, Brushes, Canisters/Buckets
Material
Stainless Steel
Includes Mounting Hardware
No
Item
Wall Bracket
Features
Special Mount to Ensure Easy Cleaning Between the Bracket and Wall, Complies with Halal and Kosher

Description

Wall Bracket, Color Silver, For Product Type Poles or Handles, Brushes, Canisters/Buckets, For Handle Diameter Not Applicable, Overall Length 12 in, Overall Width 2 5/8 in, Overall Height 2 1/4 in, Overall Depth 12 in, For Use With Supports Any Vikan Product, Holds (4) Handles/Poles, Number of Mounting Holes 2, Antimicrobial No, Features Special Mount to Ensure Easy Cleaning Between the Bracket and Wall, Complies with Halal and Kosher, Includes Mounting Hardware No, Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.