Zoro Homepage

Stainless Steel Wall Bracket, 6 Hooks

  • Mfr # 0618

  • Zoro # G216484486


product price: $76.19
/ea
Free Shipping & Returns

Key Features

Overall Depth
18 1/8 in
Color
Silver
Overall Height
2 1/4 in
Overall Width
2 5/8 in
For Product Type
Poles or Handles, Brushes, Canisters/Buckets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0618
Zoro #
G216484486
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
18 1/8 in
Overall Height
2 1/4 in
Overall Width
2 5/8 in
Overall Length
2 5/8 in

Details

Color
Silver
Item
Wall Bracket
For Product Type
Poles or Handles, Brushes, Canisters/Buckets
Holds
(6) Handles/Poles
Features
Special Mount to Ensure Easy Cleaning Between the Bracket and Wall, Complies with Halal and Kosher
Antimicrobial
No
For Use With
Supports Any Vikan Product
Includes Mounting Hardware
No
Number of Mounting Holes
2
Material
Stainless Steel
Product Type
Wall Bracket

Description

Wall Bracket, Color Silver, For Product Type Poles or Handles, Brushes, Canisters/Buckets, For Handle Diameter Not Applicable, Overall Length 2 5/8 in, Overall Width 2 5/8 in, Overall Height 2 1/4 in, Overall Depth 18 1/8 in, For Use With Supports Any Vikan Product, Holds (6) Handles/Poles, Number of Mounting Holes 2, Antimicrobial No, FDA Compliant No, Features Special Mount to Ensure Easy Cleaning Between the Bracket and Wall, Complies with Halal and Kosher, Includes Mounting Hardware No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.