Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
77632
Zoro #
G5699172
UPC #
-
Country of Origin
Denmark
Dimensions
Squeegee Blade Width
20 in
Length
No Handle
Blade Width
20 in
Details
Squeegee Blade Material
Foam Rubber
Squeegee Blade Shape
Straight Double
Color Coding System
Yes
Connection Type
Threaded
Color
Green
FDA Compliant
Yes
Application
Floor Squeegee
Squeegee Blade Count
Double
Chemical Resistant
Yes
Squeegee Application
Floor Squeegee
For Use With
Mfr. No. 29622 or 29372
Squeegee Handle Included
Without Handle
Item
Floor Squeegee
Squeegee Frame Material
Plastic
Blade Material
Foam Rubber
Blade Material
Foam Rubber
Blade Shape
Straight
Description
Floor Squeegee, Connection Type Threaded, Blade Width 20 in, Blade Material Foam Rubber, Blade Shape Straight, FDA Compliant Yes, Application Floor Squeegee, Color Green, Color Coding System Yes, Frame Material Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.