
Table and Floor Scraper, Blue, SS, Solid
Mfr # 29083
Zoro # G415271245
product price: $37.45
/eaKey Features
Overall Length
1 1/4 in
Blade Width
9 5/8 in
Handle Material
No handle
Blade Material
Stainless Steel
Blade Length
1 1/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
29083
Zoro #
G415271245
UPC #
-
Country of Origin
Denmark
Dimensions
Overall Length
1 1/4 in
Blade Width
9 5/8 in
Blade Length
1 1/4 in
Overall Height
4 7/8 in
Details
Item
Table and Floor Scraper
Color
Blue
Handle Material
No handle
Blade Material
Stainless Steel
Features
Durable
Metal Detectable
No
Perforation
Solid
Handle Included
No
Product Type
Table and Floor Scraper
Autoclavable
Yes
Maximum Temperature
338 Degrees F
Minimum Temperature
-4 Degrees F
Maximum Autoclave Temperature
250 Degrees F
NSF Certified
No
Description
Table and Floor Scraper, Minimum Temperature -4 Degrees F, Product Type Table and Floor Scraper, Autoclavable Yes, Blade Length 1 1/4 in, Blade Material Stainless Steel, Blade Width 9 5/8 in, Features Durable, Handle Included No, Handle Material No handle, Maximum Autoclave Temperature 250 Degrees F, Maximum Temperature 338 Degrees F, Overall Height 4 7/8 in, Overall Length 1 1/4 in, Metal Detectable No, NSF Certified No, FDA Compliant Yes, Perforation Solid, Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.