Zoro Homepage

Tool Bracket Hook, 3 in L, White

  • Mfr # 10043

  • Zoro # G021909280


product price: $8.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10043
Zoro #
G021909280
UPC #
-
Country of Origin
Denmark

Description

Tool Bracket Hook, Color Blue, For Product Type Janitorial Tools, For Handle Diameter Not Applicable, Overall Length 3 in, Overall Width 1 3/4 in, Overall Height 2 in, Overall Depth 11 1/2 in, For Use With Vikan Tool With a Hang Hole, Holds Any Vikan Tool With a Hang Hole, Color Coding System Yes, FDA Compliant Yes, Features Spare Hook, Material Polyamide, Mounting Location Wall

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.