Zoro Homepage

Tool Wall Bracket, 16 1/2 in L, Purple

  • Mfr # 10118

  • Zoro # G801049403


product price: $42.19
/ea

Key Features

Material
Polyamide, Polypropylene, TPE Rubber
Overall Length
16 1/2 in
Overall Width
3 3/8 in
Height
1 7/8 in
Holds
(2) Handles with Holes, (3) Handles/Poles
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10118
Zoro #
G801049403
UPC #
-
Country of Origin
Denmark

Dimensions

Overall Length
16 1/2 in
Overall Width
3 3/8 in
Height
1 7/8 in
Overall Height
1 7/8 in
Overall Depth
16 1/2 in
Length
16 1/2 in
Width
3 7/16 in
For Handle Diameter
1/16 in

Details

Color
Purple
Material
Polyamide, Polypropylene, TPE Rubber
Item
Tool Wall Bracket
Holds
(2) Handles with Holes, (3) Handles/Poles
Features
Modules Cannot Slide from Side to Side, The Rail Easily Attaches to the Four Wall Mounts
Weight Capacity
6.61 lb
For Product Type
Janitorial Tools

Description

Tool Wall Bracket, Color Purple, For Product Type Janitorial Tools, For Handle Diameter 1/16 in, Overall Length 16 1/2 in, Overall Width 3 3/8 in, Overall Height 1 7/8 in, Overall Depth 16 1/2 in, Holds (2) Handles with Holes, (3) Handles/Poles, FDA Compliant Yes, Features Modules Cannot Slide from Side to Side, The Rail Easily Attaches to the Four Wall Mounts, Material Polyamide, Polypropylene, TPE Rubber, Mounting Location Wall, Weight Capacity 6.61 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.