Zoro Homepage

Tool Wall Bracket, 3 1/4 in L, Pink

  • Mfr # 10131

  • Zoro # G401049414


product price: $22.79
/ea

Key Features

Material
Polyamide, Polypropylene, TPE Rubber
Overall Length
3 1/4 in
Overall Width
3 3/8 in
Overall Height
1 7/8 in
Features
Easy to Disassemble for Cleaning or Replacement
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10131
Zoro #
G401049414
UPC #
-
Country of Origin
Denmark

Dimensions

Overall Length
3 1/4 in
Overall Width
3 3/8 in
Overall Height
1 7/8 in
Overall Depth
82 mm
Height
1 7/8 in
Width
3 7/16 in
Length
3 3/16 in
For Handle Diameter
1 1/8 in to 1 1/4 in

Details

Color
Pink
Material
Polyamide, Polypropylene, TPE Rubber
Item
Tool Wall Bracket
Features
Easy to Disassemble for Cleaning or Replacement
Holds
1 Handle/Pole
For Product Type
Janitorial Tools

Description

Tool Wall Bracket, Color Pink, For Product Type Janitorial Tools, For Handle Diameter 1 1/8 in to 1 1/4 in, Overall Length 3 1/4 in, Overall Width 3 3/8 in, Overall Height 1 7/8 in, Overall Depth 82 mm, Holds 1 Handle/Pole, FDA Compliant Yes, Features Easy to Disassemble for Cleaning or Replacement, Material Polyamide, Polypropylene, TPE Rubber, Mounting Location Wall

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.