Zoro Homepage

3/4" W Tube and Valve Brush, Medium, 14 in L Handle, 5 57/64 in L Brush, Yellow

  • Mfr # 53766

  • Zoro # G4648427


product price: $8.69
/ea

Key Features

Bristle Firmness
Medium
Bristle Color
Yellow
Brush Length
5 57/64 in
Overall Length
19 9/10 in
Handle Length
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53766
Zoro #
G4648427
UPC #
-
Country of Origin
Denmark

Dimensions

Brush Length
5 57/64 in
Overall Length
19 9/10 in
Handle Length
14 in
Brush Width
3/4"
Bristle Length
3/4 in
Trim Length
3/4 in
Brush Dia.
9/10 in
Brush Diameter
0.98 in

Details

Item
Tube and Valve Brush
Bristle Firmness
Medium
Bristle Color
Yellow
Handle Color
Yellow
Bristle Material
Polyester
Handle Material
Polypropylene, Stainless Steel
Brush Handle Style
Long Handle
Color Coding System
Yes
Chemical Resistant
Yes
Acid Resistant
Yes
Application
Bottles, Pipes and Tubes, Valves
Features
Acid Resistant
Temperature Resistant
Yes
Handle Style
Straight

Description

Tube and Valve Brush, Handle Style Straight, Bristle Material Polyester, Handle Material Polypropylene, Stainless Steel, Brush Diameter 0.98 in, Brush Length 5 7/8 in, Handle Length 14 in, Bristle Color Yellow, Chemical Resistant Yes, Acid Resistant Yes, Application Bottles, Pipes and Tubes, Valves, Bristle Firmness Medium, Bristle Length 3/4 in, Brush Width 3/4 In., Color Coding System Yes, FDA Compliant Yes, Handle Color Yellow, Overall Length 19 3/4 in, Temperature Resistant Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.